LIC PLT SCR+NUT PAN+W SL ZN M6-1.0x20mm
210.46
- UNSPSC 31161506
021046 005 100
021046 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw With Plastic Washer, Metal Washer & Metal Hex Nut |
| Length | 20 mm |
| Material | Steel |
| Thread Diameter | M6 |
| Finish | Zinc |
| Pitch | 1 mm |
Review(s)
Product not yet rated.
