LIC PLT SCR PAN PH BKPH M6-1.0x20mm
140.18769
- UNSPSC 31161506
050818769 961 100
050818769 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 5:03 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 20 mm |
| Material | Steel |
| Head Diameter | 12 mm |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Finish | Black E-Coat |
| Head Type | Pan |
| Drive Type | Phillips |
| EAN | 4066443309588 |
Review(s)
Product not yet rated.
