THIS WEEK ONLY: Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

LIC PLT SCR PAN SL BKNYL M6-1.0x20mm BULK

210.922.BK - UNSPSC 31161506
050817091 961 250
LIC PLT SCR PAN SL BKNYL M6-1.0x20mm BULK LIC PLT SCR PAN SL BKNYL M6-1.0x20mm BULK
LIC PLT SCR PAN SL BKNYL M6-1.0x20mm BULK

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type License Plate Screw
Length 20 mm
Material Nylon
Thread Diameter M6
Pitch 1 mm
Head Type Pan
Drive Type Slotted
EAN 4066443309366

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.