TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

LIC PLT SCR PAN SL BKNYL M6-1.0x20mm

210.922 - UNSPSC 31161506
050817091 961 100
LIC PLT SCR PAN SL BKNYL M6-1.0x20mm LIC PLT SCR PAN SL BKNYL M6-1.0x20mm
LIC PLT SCR PAN SL BKNYL M6-1.0x20mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type License Plate Screw
Length 20 mm
Material Nylon
Thread Diameter M6
Pitch 1 mm
Head Type Pan
Drive Type Slotted
EAN 4065233002906

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.