LIC PLT SCR PAN SL WHNYL M6-1.0x25mm
210.911
- UNSPSC 31161506
050818238 961 100
050818238 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 25 mm |
| Material | Nylon |
| Thread Diameter | M6 |
| Pitch | 1 mm |
| Head Type | Pan |
| Drive Type | Slotted |
| Colour | Natural |
| EAN | 4066443309496 |
Review(s)
Product not yet rated.
