LIC PLT SCR RND+W SL ZN 1/4x5/8
140.7010
- UNSPSC 31161506
05088249 961 50
05088249 961 50
Delivery
0 Review(s)
Units/package: 50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 5/8 in |
| Material | Steel |
| Thread Diameter | 1/4 in |
| Washer Diameter | 9/16 in |
| Finish | Zinc |
| Drive Type | Slotted |
| EAN | 4066443315534 |
Review(s)
Product not yet rated.
