LIC PLT SCR RND+W SL ZN M6-1.0x16mm
140.14473
- UNSPSC 31161506
050814473 961 50
050814473 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 9:04 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 16 mm |
| Thread Diameter | M6 |
| Washer Diameter | 14 mm |
| Pitch | 1 mm |
| Drive Type | Slotted |
| EAN | 4061975335586 |
Review(s)
Product not yet rated.
