LIC PLT SCR TRS PH 18.8 SS #14x3/4
140.7060
- UNSPSC 31161506
0500706000961 100
0500706000961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.200 pieces in stock at Mississauga, ON as of 6:21 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 3/4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Thread Diameter | 1/4 in |
| Head Type | Truss |
| Drive Type | Phillips |
| EAN | 4068362488917 |
Review(s)
Product not yet rated.
