LIC PLT SCR TRS SL ZN #14x3/4
140.7020
- UNSPSC 31161506
05089603 961 100
05089603 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Length | 3/4 in |
| Material | Steel |
| Head Diameter | 9/16 in |
| Thread Diameter | #14 |
| Finish | Zinc |
| Head Type | Truss |
| Drive Type | Slotted |
| EAN | 4066443315947 |
