M6.3X16MM PHIL TRUSS HD TAP SC
500.19170
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Truss Head |
Length | 16 mm |
Material | Steel |
Head Diameter | 15 mm |
Thread Diameter | M6.3 |
Finish | Black Phosphate |
Pitch | 1.81 mm |
Review(s)
Product not yet rated.