METRIC TP SCREW M4.2-1.41X20MM
502.15775
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems®. w/Teks Point |
Length | 20 mm |
Material | Steel |
Washer Diameter | 12 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Finish | Phosphate |
Hex Size | 7 mm |
Review(s)
Product not yet rated.