Limited Time Offer: Claim a FREE 29-piece Drill Bit Set on $600+ Orders. Use code FREETOOL.

NYLON WASHER 3/8 ID .443 WHTE

502.13910 - UNSPSC 31161807
050813910 961
NYLON WASHER 3/8 ID .443 WHTE NYLON WASHER 3/8 ID .443 WHTE
NYLON WASHER 3/8 ID .443 WHTE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Flat Washer
Thickness 0.062 in
Compatible Stud/Bolt Size 3/8
Inner Diameter 0.443 in
Outer Diameter 0.750 in
EAN 4066443307270

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.