



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Side Door Lock Attachment “Peel-Type" Rivet |
Material | Aluminum |
Diameter | 3/16 in |
Flange Diameter | 1/2 in |
Panel Range | 1/32 - 1/4 in |
Colour | Black |
Mandrel Material | Steel |
Mandrel Finish | Zinc |
OEM-FORD | W525170S417 |
EAN | 4061975316660 |
Product not yet rated.