PHIL FLT WSH HD T/SCR#8X114BLK
502.12217
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Flat Top Washer Head Tapping Screws Black E-Coat or Zinc |
Length | 1-1/4 in |
Material | Steel |
Thread Diameter | #8 |
Washer Diameter | 13/32 in |
Finish | Black E-Coat |
Drive Type | Phillips |
Review(s)
Product not yet rated.