PHIL HEX SEMS M6.3X20MM BLACK
500.20556
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Hex Head Sems® |
Length | 20 mm |
Material | Steel |
Washer Diameter | 16 mm |
Thread Diameter | M6.3 |
Pitch | 1.81 mm |
Finish | Black Zinc |
Hex Size | 10 mm |
Review(s)
Product not yet rated.