PHIL.WASH.HD.SCR.#8X5/8"CHROME
502.2806
- UNSPSC 31161506
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Round Washer Head |
Length | 5/8 in |
Material | Chrome |
Thread Diameter | #8 |
Washer Diameter | 13/32 in |
Drive Type | Phillips |
Review(s)
2021-03-10
Very nice and good product