PHILL CTRSNK 8X5/8
502.11449
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Oval Head Sems® Teks® Finishing Screws with No. 6 Head |
Length | 5/8 in |
Thread Diameter | #8 |
Washer Type | Countersunk |
Head Number | #6 |
Drive Type | Phillips |
Drill Point Number | 2 |
EAN | 4061975299567 |
Review(s)
Product not yet rated.