RADIATOR AIR SIDE BAFFLE & TRIM RET BUICK & OLDS
502.18174
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Air Side Baffle & Door Trim Panel Retainer |
Material | Nylon |
Stem Diameter | 5/16 in |
Stem Length | 13/16 in |
Colour | Black |
Bottom Head Diameter/Size | 3/4 in |
Compatible Make/Model/Year | Buick LeSabre, Olds Delta 88 Royale 1992 - On |
OEM-GM | 25601491 |
Review(s)
Product not yet rated.