SPCL.TIN NUT1/4-11/16OD
502.3405
- UNSPSC 31161700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Thread Cutting Nuts |
Material | Steel |
Thread Diameter | 1/4 in |
Washer Diameter | 11/16 in |
Finish | Zinc |
Hex Size | 7/16 in |
Review(s)
Product not yet rated.