



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Washer Lock Nuts |
Material | Steel |
Thread Diameter | #10 |
Finish | Zinc |
Threads Per Inch | 24 |
Hex Size | 3/8 in |
Outer Diameter | 1/2 in |
EAN | 4061975300348 |
Product not yet rated.