SPRING TYPE U NUT 9/16
502.15752
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Spring Type "U" Nuts |
Material | Steel |
Finish | Phosphate |
Panel Range | 0.025 - 0.150 in |
Center Of Hole To Edge | 9/16 in |
EAN | 4061975336033 |
Review(s)
Product not yet rated.