U/NUT #10-24 SCR SIZE
502.5197
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | “U" & “J" Type |
Material | Steel |
Thread Diameter | #10 |
Finish | Phosphate |
Threads Per Inch | 24 |
Panel Range | 0.045 - 0.062 in |
Center Of Hole To Edge | 9/16 in |
Review(s)
Product not yet rated.