U TYPE NUT M4.8MM BMW ZINC
500.13216
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | “U" & “J" Nuts |
Material | Steel |
Finish | Zinc |
Compatible Stud/Bolt Size | 4.8 mm |
Panel Range | 0.9 - 2 mm |
Center Of Hole To Edge | 8 mm |
OEM-MERCEDES | 9941445 |
Review(s)
Product not yet rated.