



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Washer Lock Nuts |
Material | Steel |
Thread Diameter | 1/4 in |
Finish | Zinc |
Threads Per Inch | 20 |
Hex Size | 7/16 in |
Outer Diameter | 13/16 in |
OEM-CHRYSLER | 6035094 |
Product not yet rated.