WELL NUT M5-.8 3/8HOLE
502.16242
- UNSPSC 31161703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Mirror/luggage rack Fastener Well Nut |
Material | Neoprene with Captive Brass |
Head Diameter | 0.500 in |
Panel Range | 0.015 - 0.150 in |
Compatible Hole Size | 3/8 in |
Overall Length | 0.554 in |
Review(s)
2020-05-11
bon produit selon mes attentes.