











Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Moulding clip |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 16 x 26 mm |
Bottom Head Diameter/Size | 14 x 20 mm |
Stem Length | 16 mm |
Compatible Hole Size | 9 mm |
Product not yet rated.