ALU RIVET 1/8 GRIP 1/8-3/16
502.16686
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Large Flange Multi-Purpose Rivet |
Material | Aluminum |
Flange Diameter | 5/16 in |
Panel Range | 1/8-3/16 in |
Mandrel Material | Steel |
Diameter | 5/32 in |
OEM-GM | 9432552 |
EAN | 4061975336286 |
Review(s)
Product not yet rated.