BLT GM FLHEX 8.8 BKPH M8-1.25x25mm MC
275.107
- UNSPSC 31161620
050811639 961 25
050811639 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
175 pieces in stock at Vaughan, ON as of 1:01 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Metric Body Bolt Hex Washer Head Class 9.8 |
| Material | Steel |
| Finish | Phosphate |
| Length | 25 mm |
| Thread Diameter | M8 |
| Pitch | 1.25 mm |
| Hex Size | 13 mm |
| Head Type | Hex Washer |
| Class | 9.8 |
| Washer Diameter | 17 mm |
| OEM-GM | 11502605 |
| OEM-GM | 11502624 |
| OEM-GM | 11509511 |
| OEM-GM | 11514343 |
| OEM-GM | 11515756 |
| EAN | 4061975946041 |
Review(s)
Product not yet rated.
