BLT GM FLHEX BKPH 5/16-18x13/16 UNC
278.502
- UNSPSC 31161620
050810362 961 25
050810362 961 25
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Washer Head |
| Length | 13/16 in |
| Thread Diameter | 5/16 in |
| Threads Per Inch | 18 |
| Hex Size | 1/2 in |
| Head Type | Hex Captive Washer |
| Washer Diameter | 41/64 in |
| OEM-GM | 3960314 |
| EAN | 4066443306563 |
Review(s)
Product not yet rated.
