BLT GM FLHEX BKPH 5/16-18x3/4 UNC
278.503
- UNSPSC 31161620
050810084 961 25
050810084 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:43 AM.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Washer Head |
| Material | Steel |
| Colour | Black |
| Finish | Phosphate |
| Length | 3/4 in |
| Thread Diameter | 5/16 in |
| Threads Per Inch | 18 |
| Hex Size | 1/2 in |
| Head Type | Hex Washer |
| Washer Diameter | 21/32 in |
| EAN | 4066443306815 |
Review(s)
Product not yet rated.
