![BLT GM HEX+W 8.8 BKPH M6-1.0x16mm MC](https://wurth-pim.imgix.net/Product/275200.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7bb99df1645645c80ea3c78034a6593b)
![BLT GM HEX+W 8.8 BKPH M6-1.0x16mm MC](https://pim.wurth.ca/Product/275200.jpg)
![BLT GM HEX+W 8.8 BKPH M6-1.0x16mm MC](https://wurth-pim.imgix.net/Product/275200.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7bb99df1645645c80ea3c78034a6593b)
![](https://pim.wurth.ca/Product/275200.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Black Fluorocarbon Hex Head Sems Bolt - Class 9.8 |
Material | Fluorcarbon |
Colour | Black |
Length | 16 mm |
Thread Diameter | M6 |
Pitch | 1.00 mm |
Hex Size | 10 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 17 mm |
OEM-GM | 11508930 |
Product not yet rated.