BLT GM HEX+W 8.8 BKPH M6-1.0x20mm MC
275.105
- UNSPSC 31161620
050812067 961 25
050812067 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
175 pieces in stock at Vaughan, ON as of 12:39 AM. Directions. Call: (289) 474-5447
75 pieces in stock at Mississauga, ON as of 12:39 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Head Sems® Class 9.8 |
| Material | Steel |
| Finish | Phosphate |
| Length | 20 mm |
| Thread Diameter | M6 |
| Pitch | 1.0 mm |
| Hex Size | 10 mm |
| Head Type | Hex Captive Washer |
| Class | 9.8 |
| Washer Diameter | 17 mm |
| OEM-GM | 11504570 |
| OEM-GM | 11509816 |
| OEM-GM | 11514623 |
| EAN | 4061975946065 |
Review(s)
Product not yet rated.
