![BLT GM HEX+W 8.8 BKPH M6-1.0x25mm MC](https://wurth-pim.imgix.net/Product/275201.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=44bf8382d078905461f5d281702aecef)
![BLT GM HEX+W 8.8 BKPH M6-1.0x25mm MC](https://pim.wurth.ca/Product/275201.jpg)
![BLT GM HEX+W 8.8 BKPH M6-1.0x25mm MC](https://wurth-pim.imgix.net/Product/275201.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=44bf8382d078905461f5d281702aecef)
![](https://pim.wurth.ca/Product/275201.jpg)
400 pieces in stock at Vaughan, ON as of 7:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Type | Body Bolt Class 9.8 |
Material | Steel |
Colour | Black |
Finish | Polyseal |
Length | 25 mm |
Thread Diameter | M6 |
Pitch | 1.0 mm |
Hex Size | 10 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 24 mm |
OEM-GM | 11504493 |
EAN | 4065746042369 |
Product not yet rated.