BLT GM HEX+W 8.8 ZN M6.3-1.0x25mm MC
275.103
- UNSPSC 31161620
050811935 961 25
050811935 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Metric Body Bolt Hex Head Sems®. Class: 9.8 |
| Material | Steel |
| Finish | Zinc |
| Length | 25 mm |
| Thread Diameter | M6.3 |
| Pitch | 1.0 mm |
| Hex Size | 10 mm |
| Head Type | Hex Captive Washer |
| Class | 9.8 |
| Washer Diameter | 17 mm |
| OEM-GM | 11502790 |
| EAN | 4061975315465 |
Review(s)
Product not yet rated.
