Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BLT GM HEX+W BKPH 3/8-16x1-1/2 UNC

278.505 - UNSPSC 31161620
050811110 961 25
BLT GM HEX+W BKPH 3/8-16x1-1/2 UNC BLT GM HEX+W BKPH 3/8-16x1-1/2 UNC
BLT GM HEX+W BKPH 3/8-16x1-1/2 UNC

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Head Sems Hood Hinge to Sheet Metal Bolt
Length 1-1/2 in
Thread Diameter 3/8 in
Threads Per Inch 16
Hex Size 9/16 in
Head Type Hex Captive Washer
Washer Diameter 1-1/8 in
OEM-GM 15641800
OEM-GM 407217
EAN 4065233003132

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-29
Quality bolts for restoring vehicles. Shipped to me very quickly