![BLT GM HEX+W BKPH 3/8-16x1 UNC](https://wurth-pim.imgix.net/Product/278504-Standard-body-bolts-black-phosphate-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71b57a5dc4a8688f495982416f9eeead)
![BLT GM HEX+W BKPH 3/8-16x1 UNC](https://pim.wurth.ca/Product/278504-Standard-body-bolts-black-phosphate-wurth.jpg)
![BLT GM HEX+W BKPH 3/8-16x1 UNC](https://wurth-pim.imgix.net/Product/278504-Standard-body-bolts-black-phosphate-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71b57a5dc4a8688f495982416f9eeead)
![](https://pim.wurth.ca/Product/278504-Standard-body-bolts-black-phosphate-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Body Bolt Hex Head Sems® |
Material | Steel |
Finish | Phosphate |
Length | 1 in |
Thread Diameter | 3/8 in |
Threads Per Inch | 16 |
Hex Size | 9/16 in |
Head Type | Hex Captive Washer |
Washer Diameter | 1 in |
OEM-GM | 14011722 |
OEM-GM | 3986997 |