BLT HEX+W 8.8 BKPH M6-1.0x30mm MC
275.220
- UNSPSC 31161620
050813618 961 25
050813618 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Phosphate Hex Head Sems Bolt - Class 9.8 |
| Material | Steel |
| Finish | Phosphate |
| Length | 30 mm |
| Thread Diameter | M6 |
| Pitch | 1.00 mm |
| Hex Size | 10 mm |
| Head Type | Hex Captive Washer |
| Class | 9.8 |
| Washer Diameter | 24 mm |
| OEM-GM | 11503825 |
| OEM-GM | 11505209 |
| EAN | 4061975975058 |
Review(s)
Product not yet rated.
