BODY BLT HEX SEMS 4.2X20MM BLK PHOS
502.12742
- UNSPSC 31161626
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front End & Air Conditioner Hex Head Sems® |
Material | Steel |
Finish | Phosphate |
Length | 20 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 12 mm |
OEM-GM | 11503396 |
OEM-GM | 11503483 |
EAN | 4062856161140 |
Review(s)
2021-02-22
produit tel que demandé