BUMPER BLT GM RND 18.8 SS 3/8-16x1 UNC
235.12
- UNSPSC 31161629
050811614 961 10
050811614 961 10
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Stainless Steel Capped Pan Head w/o Nuts |
| Material | Stainless Steel |
| Head Diameter | 7/8 in |
| Shoulder Length | 3/32 in |
| Length | 1 in |
| Thread Diameter | 3/8 in |
| Threads Per Inch | 16 |
| Head Type | Pan |
| Material Grade | 18.8 |
| OEM-GM | 9433489 |
| EAN | 4066443308574 |
Review(s)
Product not yet rated.
