CHEV/GMC RET BLK BMPR/FLARES
502.20991
- UNSPSC 31163211
050820991 961 25
050820991 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.50 pieces in stock at Mississauga, ON as of 4:28 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Bumper Fascia Flares & Air Dam Push Type Retainer |
| Head Diameter | 20 mm |
| Stem Length | 20 mm |
| Panel Range | 2.0-4.5 mm |
| Compatible Hole Size | 8.5 mm |
| Compatible Make/Model/Year | Chevrolet & GMC C& K Trucks 2007 - On |
| OEM-GM | 11589292 |
| EAN | 4061975339218 |
