DOOR W/STRIP RETAINER
502.14921
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Weatherstrip Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 10 mm |
Stem Diameter | 6 mm |
Stem Length | 12 mm |
OEM-CHRYSLER | 6502328 |
OEM-GM | 15762170 |
OEM-GM | 15763285 |
OEM-GM | 20699808 |
OEM-GM | 88938226 |
Review(s)
Product not yet rated.