EXTRUDED U NUT M10X1.5 SCREW
502.18339
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded "U" Nut |
Material | Steel |
Panel Range | 1.5 - 5.5 mm |
Finish | Zinc Organic |
Thread Diameter | M10 |
Pitch | 1.5 mm |
Center Of Hole To Edge | 28 mm |
OEM-FORD | N623344S2 |
OEM-GM | 11500663 |
Review(s)
Product not yet rated.