Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

EXTRUDED U NUT M5-8.SCREW

502.18338 - UNSPSC 31161725
050818338 961 45
EXTRUDED U NUT M5-8.SCREW EXTRUDED U NUT M5-8.SCREW
EXTRUDED U NUT M5-8.SCREW

Delivery

0 Review(s)

0
Units/package: 45

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Extruded "U" Nut
Material Steel
Panel Range 0.60 - 3.8 mm
Finish Phosphate
Thread Diameter M5
Pitch 0.8 mm
Center Of Hole To Edge 11 mm
OEM-FORD N623331S2
OEM-FORD W520821S426
OEM-FORD W520821S439
OEM-GM 11500656
OEM-GM 11505596
EAN 4066443319686

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.