FRNT DOOR MLD RETAINR GR.PRIX
502.18682
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Door Lower Moulding Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 1/2 in |
Stem Diameter | 1/4 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | Pontiac Grand Prix with Sport Performance Package 1994 - On |
OEM-GM | 10098645 |
Review(s)
2019-03-23
Strong with good retention. recommended for anyone who has a small opening which the need a quick 'christmas tree' type fastener for.