GARNISH MOULDING CLIP GM
502.19519
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Windshield Garnish Moulding, Rear Side Door Garnish Moulding & Liftgate Trim Finish Panel Fastener |
Material | Steel |
Compatible Make/Model/Year | Chevrolet Camaro, Corvette & Venture; Oldsmobile, Silhouette and Pontiac Firebird Grand Prix & Trans Sport 1993 - On Chrysler 1996 - On |
Finish | Zinc Organic |
Height | 9/16 in |
Width | 1/2 in |
OEM-CHRYSLER | 6502988 |
OEM-GM | 16662182 |
Review(s)
Product not yet rated.