GM BLK TRIM SCR 4.2X13MM
502.12061
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Round Washer Head Pozi-Driv |
Material | Steel |
Colour | Black |
Finish | Black Oxide |
Length | 13 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Drive Type | Phillips |
Washer Diameter | 8.5 mm |
OEM-GM | 11501896 |
Review(s)
Product not yet rated.