Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

GM BOLT 6MM - 1.0 X 20 SEMS

502.12693 - UNSPSC 31161626
GM BOLT 6MM - 1.0 X 20 SEMS GM BOLT 6MM - 1.0 X 20 SEMS
GM BOLT 6MM - 1.0 X 20 SEMS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Head Sems® Class 9.8
Material Steel
Finish Phosphate
Length 20 mm
Thread Diameter M6
Pitch 1.0 mm
Hex Size 10 mm
Head Type Hex Captive Washer
Class 9.8
Washer Diameter 17 mm
OEM-GM 11502941
OEM-GM 11506174

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.