GM BUICK #6 SCREW SIZE GROMMET
502.11838
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | #6 Screw Size Grommet |
Material | Nylon |
Colour | Natural |
Panel Range | .060 - .150 in |
Compatible Make/Model/Year | GM 1977 - On |
Compatible Screw Size | #6 |
OEM-GM | 1254815 |
Review(s)
Product not yet rated.