GM BUMPER FASCIA PUSH RET 5/16
502.18896
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 28 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | GM 1996 - On |
OEM-GM | 21095797 |
Review(s)
2021-03-02
5 stars