GM BUMPER FASCIA RET 1/2 HOLE
502.15042
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Length | 1-1/8 in |
Panel Range | 1/4 in |
Compatible Hole Size | 1/2 in |
Compatible Make/Model/Year | GM 1982 - On |
OEM-CHRYSLER | 55022134 |
OEM-GM | 10077283 |
OEM-GM | 14103438 |
Review(s)
Product not yet rated.